PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire & Sound Rated (Steel Frame)

PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire & Sound Rated (Steel Frame)

PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire & Sound Rated (Steel Frame) Create Offices Or Spaces For Permanent, Temporary Or Relocated Commercial And Industrial Environments.

PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire & Sound Rated (Steel Frame) are made of a polystyrene core clad with thick vinyl gypsum insulation to provide long lasting durability. Class-A wall panels measure 3 thick x 8'H. Thermal insulation value of R-11 with a sound transmission class rating of STC-31. Class A non-combustible rating. Available styles include 2-Wall, 3-Wall and 4-Wall. All styles include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. Widths range from 8 feet - 24 feet. Depths range from 8 feet- 20 feet. Available colors are Champagne, Gray and White.

Electrical system includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch. 2' x 4' fluorescent light fixtures are 4-lamp lay-in type to provide 70 foot-candles of illumination (professional electrical installation required).


LAYOUT
  • LAYOUT
W'
  • W'
D'
  • D'
COLOR
  • COLOR
COMPARE SIZE # OF
LAYOUT W' D' OUTLETS LIGHTS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.122.70:26