Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexelene ™  MFXAG/MXM/MFX73M/MFX92R Tubing

Flexelene ™ MFXAG/MXM/MFX73M/MFX92R Tubing

Eldon James Flexelene™ MFXAG/MXM/MFX73M/MFX92R Tubing Is Used For Various Pharmaceutical, Bioprocess And Medical Applications.

Eldon James Flexelene™ MFXAG/MXM/MFX73M/MFX92R Tubing is made of polyethylene plastic for increased versatility and flexibility. Features an antimicrobial-protected lining with silver ions that inhibit the growth of microorganisms and the formation of biofilm. Heat-sealable design to ensure optimal protection. Recyclable for ease of use. No phthalate plasticizers or DEHP additives for added safety. Non-allergenic and non-cytotoxic. Ultra low extractables and leachables. Latex and animal derivative free. Sterilization: E-beam, gamma and EtO. RoHS compliant. Temperature range from -57°C to +62°C. Dimensions vary per model. Sold in 50 ft. roll.


MATERIAL TYPE
  • MATERIAL TYPE
ID NOMINAL
  • ID NOMINAL
WALL
  • WALL
TEMPERATURE RANGE
  • TEMPERATURE RANGE
COMPARE MANUFACTURERS
MATERIAL TYPE ID NOMINAL WALL TEMPERATURE RANGE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.103.120:21