Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SFXAG/SFX/TPU Tubing

SFXAG/SFX/TPU Tubing

Eldon James Flexelene™ SFXAG/SFX/TPU Tubing Is Used For Food, Dairy, Beverage, Biotech, Pharmaceutical And Other Sanitary Process Industries To Transport Products And Fluids.

Eldon James Flexelene™ SFXAG/SFX/TPU Tubing features an antimicrobial-protected lining with silver ions that inhibit the growth of microorganisms and the formation of biofilm. Heat sealable design to ensure optimal protection. No phthalate plasticizers or DEHP additives for added safety. Non allergenic and non-cytotoxic. Sterilization: E-beam or EtO. Latex and animal derivative free. Temperature Range: -57°C to 57°C (-70°F to + 135°F). RoHS compliant. Dimensions vary per model. Sold in 100 ft. roll.


MATERIAL TYPE
  • MATERIAL TYPE
ID NOMINAL
  • ID NOMINAL
WALL
  • WALL
TEMPERATURE RANGE
  • TEMPERATURE RANGE
COMPARE MANUFACTURERS
MATERIAL TYPE ID NOMINAL WALL TEMPERATURE RANGE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.108.58:25