OEM Replacement Unit Bearing Fan Motors

OEM Replacement Unit Bearing Fan Motors

These unit bearing fan motors are made of cast iron for strength. Shaded pole motors provide up to 1500 RPM at 60 Hz. Double foot pad mounting for easy installation. UL and CSA approved. Replacement Motors for GE feature 1/4" threaded shaft and Lyall plug, single foot pad and low temperature oil.


Customers Who Viewed This Also Viewed

BRAND
  • BRAND
MFG. PART #
  • MFG. PART #
VOLTAGE
  • VOLTAGE
RPM
  • RPM
ROTATION
  • ROTATION
MOTOR TYPE
  • MOTOR TYPE
COMPARE PRICE EACH
BRAND MFG. PART # VOLTAGE RPM ROTATION MOTOR TYPE IMAGE MODEL QTY 1 - 3 4 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.82.216:103