Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global - Pre-Configured Pallet Rack Starter & Add-On Units

Global - Pre-Configured Pallet Rack Starter & Add-On Units

Premium Quality Pallet Racks At A Low Price
Global pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2" increments for easy pallet rack beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Add-On Units include 1 upright frame and 2 pairs of shelf beams. Easy assembly.

Capacity based on 36" beam level spacing.

Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.


W"
  • W"
D"
  • D"
H"
  • H"
CAPACITY LBS / LEVEL
  • CAPACITY LBS / LEVEL
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS STARTER ADD-ON
W" D" H" BEAM H" CAPACITY LBS / LEVEL IMAGE MODEL QTY 1-9 10+ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.7.173:101