Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units

Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units

Interlake pallet racks feature stud-and-keyhole connections that get tighter as the load increases to improve strength over time. Interlock connections automatically set into the column, piston lock secures beam into place. The high-strength 15-gauge storage rack Beams are notched for roll-in Cross Bar. 13-gauge steel Welded Upright Frames are punched on 2” centers for easy beam adjustment and have a long-lasting baked-on enamel finish. The Starter Units include two upright frames and two pairs of beams. Add-On Units include one upright frame and two pairs of beams. Long-lasting baked-on enamel finish. Easy assembly.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS STARTER ADD-ON
W" D" H" BEAM H" CAPACITY LBS / LEVEL IMAGE MODEL QTY 1-9 10+ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.3.15:24