Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlake Mecalux - KD Bolted Pallet Rack Kits

Interlake Mecalux - KD Bolted Pallet Rack Kits

Interlake Mecalux - KD Bolted Pallet Rack Kits Give you Direct Access To Pallets to Free Up Warehouse or Fulfillment House space.

Interlake Mecalux - KD Bolted Pallet Rack Kits give you true stock management. Rack kits have stud-and-keyhole connections that get tighter as the load increases to improve strength over time and give you the ability to adapt to changing product volumes, weight or size. Interlock connections automatically set into the column, piston lock to secure beam into place. The high-strength 15-gauge Storage Rack Beams are notched for roll-in Cross Bar and the 14-gauge steel Bolted Upright Frames are punched on 2 centers for easy beam adjustment. Two upright frames and two pairs of beams are included in this starter kit. Add-On Units include one upright frame and two pairs of beams. Long-lasting baked-on enamel finish gives you long lasting durability Assembly is easy. Holds up to 6,605 lbs. Widths are 96", 108", and 120". Depths are 42" and 48". Heights are 96", 120", and 144".


  • 15 gauge steel beams and 14 gauge steel frames give you strength and durability
  • Holds 5210 lbs. - 6605 lbs.
  • Widths up to 120"
  • Diameters up to 48"
  • Heights up to 144"
  • Color finish is blue and orange


W"
  • W"
D"
  • D"
H"
  • H"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS LEVEL STARTER ADD-ON
W" D" H" QUANTITY CAPACITY LBS MFR. PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.31.145, 70.132.60.72:29