Tennsco Capstone - Solid Steel - Boltless Shelving

Tennsco Capstone - Solid Steel - Boltless Shelving

Tennsco Capstone Boltless Shelving Provides Convenient Content Storage for Applications Including Commercial, Industrial, Maintenance, and more.

Tennsco Capstone boltless shelving is made of steel for strength and durability. Shelving features a double-wall post construction with concealing keyhole slots for a minimal appearance. Steel uprights, shelf supports, and shoulder rivets offer up to a 650 lb. shelf capacity. Units are an alternative to clip and sway brace style shelving. Polyethylene feet ensure surface protection. Adjustable in 1-1/2" increments. Easy assembly, no hardware required. Shelf quantities are 5 and 6. Shelf capacities are 350, 400, 500, 550, 600, and 650 lbs. Color finish is Gray. Dimensions vary per model.


W"
  • W"
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
SHELF CAPACITY LBS
  • SHELF CAPACITY LBS
COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" SHELF QTY. SHELF CAPACITY LBS PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.150.98:103