Rivetwell Boltless Shelving With EZ Decking

Rivetwell Boltless Shelving With EZ Decking

Rivetwell Boltless Shelving With EZ Decking Give you Sturdy and Durable Shelving to hold up to 1000 lbs.

Rivetwell Boltless Shelving With EZ Decking have components that attach snugly to one another without the need for loose fasteners. Black powder coat finish with precision smooth surfaces provide sleek look. All units included center supported levels and are available without deck or your choice of four deck types. Factory attached rivets are all left-to-right and front-to-back beams and align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled for maximum strength and stability. Double rivet models available. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately. 3 shelf quantities. Up to 1100 lb. shelf capacity. Dimensions vary.


SHELF CAPACITY LBS
  • SHELF CAPACITY LBS
COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" SHELF QTY. SHELF CAPACITY LBS PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.163.188:101