Call us 7 days a week
Rivetwell Record Storage Shelving 42"W x 30"D x 60"H 3 Levels Starter W/O Decking Tan
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.
COMPARE | DIMENSIONS | MANUFACTURERS | STARTER | ADD-ON | ||||||||||
W" | D" | H" | SHELF QTY. | SHELF CAPACITY LBS | PART # | IMAGE | MODEL | QTY | PRICE | IMAGE | MODEL | QTY | PRICE |