FlipShelf - Collapsible, Storable Shelving

FlipShelf - Collapsible, Storable Shelving

FlipShelf - Collapsible, Storable Shelving Provides Shelving for Small Spaces.

FlipShelf - Collapsible, Storable Shelving is easy to set up and easy to fold down. The FlipShelf construction is a lightweight powder coated steel for durability during use and transitions. FlipShelf snaps open and remains rigid, so it can be used in small office spaces, dorm rooms, apartments, as temporary shelving for job sites and more. The adjustable feet make it level on any surface.

  • Shelf capacities range from 25 lbs - 75 lbs.
  • 2, 3, 4, 6 levels available
  • Widths range from 13" - 26-1/2"
  • Depths are 12", 13.5", and 16"
  • Heights up to 69-1/2"
  • Lightweight and durable


W"
  • W"
D"
  • D"
H"
  • H"
LEVELS
  • LEVELS
SHELF CAP (LBS)
  • SHELF CAP (LBS)
COMPARE DIMENSIONS
W" D" H" LEVELS SHELF CAP (LBS) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.7.173:66