Fabricated Shipping And Storage Cases

Fabricated Shipping And Storage Cases

Case Design Corp. Fabricated Shipping Cases Provide Maximum Storage And Transport Protection For A Variety Of Supplies.

Case Design Corp. Fabricated Shipping Cases are constructed with 3/8" plywood/ABS laminate, high density polyethylene, and galvanized steel angles for long lasting durability and reliability. Features recessed latches and handles with aluminum or steel tongue-and-groove frame with gasket for secure closure of containers. Foam-filled styles include layers of 1" or 2" foam, with cutting knife included. Set of four 4" heavy duty casters available on some models for added mobility. Includes 1 year limited warranty. Dimensions vary per model.


OUTSIDE L"
  • OUTSIDE L"
OUTSIDE W"
  • OUTSIDE W"
OUTSIDE H"
  • OUTSIDE H"
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
INSIDE H"
  • INSIDE H"
STYLE
  • STYLE
COLOR
  • COLOR
COMPARE OUTSIDE INSIDE
L" W" H" L" W" H" STYLE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.183.183:46