Power Shears

Power Shears

Power Shears Have Four-Edge Blade Design To Provide Four Times Life.

Power Shears have a 6.5 amp, all ball-bearing motor to provide long lasting durability. Paddle switch provides one-handed operation and cut radius is as small as 1" for added convenience and versatality. Aluminum alloy gear case included. Cordless Power Shear and Power Shear available in Bare Tool or Kit. Available types include Double Cut Straight, Fiber Cement, Grass, Offset Straight, Single cut Straight, Standard and Straight. Speeds, amps, voltage and other specifications vary per type.


TYPE
  • TYPE
CAPACITY
  • CAPACITY
SPEED
  • SPEED
AMPS
  • AMPS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND DESCRIPTION TYPE STYLE CAPACITY SPEED AMPS VOLTAGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

54.81.220.239, 34.195.252.40:26