Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crimping & Cutting Pliers

Crimping & Cutting Pliers

Crimping & Cutting Pliers are used for Wire Stripping and Terminal Crimping.

Crimping and Cutting Tools work with both insulated and non-insulated terminals and connectors. Available styles are Smooth Pivot Action, Tapered Nose, and Self-Adjusting. Tapered nose is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool. Smooth pivot action tool allows it to be used with one hand. Self Adjusting tool fits all twin- ferrules within the application range and can self-adjust to the size of end sleeves.

  • Smooth pivot action tool features forged steel and hardened design, standard handle grips on the KP1022D for easy to slip in/out of tool pouches, precision machined and hardened cutter blades for easy wire cutting
  • Self adjusting tool features manual force reduced by 20%, narrow handle width and improved ergonomics
  • Self-adjustment tool adjusts to the size of end sleeves required. fits all twin- ferrules within the application range, and provides repetitive, high crimping quality due to integral lock (self-releasing mechanism)
  • OALs are 7-1/4", 9-1/2", and 9-3/4"
  • Handle types are Comfort Grip or Plastic Dipped
  • Colors are Black, Blue, Blue/Red, and Red



Customers Who Viewed This Also Viewed

BRAND
  • BRAND
OAL"
  • OAL"
STYLE
  • STYLE
WIRE CUTTER
  • WIRE CUTTER
TYPE
  • TYPE
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE HANDLE
BRAND OAL" STYLE WIRE CUTTER TYPE COLOR MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.102.236:103