Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J264RC Replacement Chain for J264XL Locking Chain Plier

Rollover image to zoom in

Click image to enlarge

Proto J264RC Replacement Chain for J264XL Locking Chain Plier

Item #: WBB2199583

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.83 Save up to 59%
Clearance Price: $ 86.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Proto® J264RC Locking Replacement Chain Pliers

Features:
    Replacement chain for J264XL


Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ264RC
    • TYPELocking
    • STYLEReplacement Chain
    • OVERALL LENGTH INCHES--
    • WIRE CUTTERNo
    • SPRING LOADED--
    • HANDLE STYLE--
    • COUNTRY OF ORIGINSpain
    • JAW SURFACE--
    • INSULATEDNo
    • OVERALL LENGTH RANGE--
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPE--
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • MODEL--
    • FOR USE WITHJ264XL
    • HANDLE TYPE--
    • CONSTRUCTIONSteel
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLOR--
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIAL--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!