SAE Combination Wrenches

SAE Combination Wrenches

SAE Combination Wrenches Are Used For Personal Or Professional Applications.

SAE Combination Wrenches are made with solid Chrome Vanadium Steel for long lasting strength, durability and dependability. Open end and box end. Max-Drive™ design of the box end allows for 15% more torque than standard wrenches and helps reduce fastener rounding. 15° box end offset for additional knuckle clearance. Full polish satin finish for anti-corrosion protection and easy cleaning. Designed to exceed ANSI industrial specifications.


BRAND
  • BRAND
SIZE"
  • SIZE"
OAL"
  • OAL"
POINTS
  • POINTS
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE" OAL" POINTS COLOR MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.245.76, 70.132.60.72:30