Aluminum Pipe Wrenches

Aluminum Pipe Wrenches

Aluminum Pipe Wrenches are Designed for Gripping and Turning Threaded Pipes.

Aluminum Pipe Wrenches offer professional strength in lightweight aluminum with the same durability and ease-of-use found in heavy-duty wrenches. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design provides better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. OALs range from 10" to 48". Jaw capacities range from 1-1/4" to 6". Other dimensions vary per style.


BRAND
  • BRAND
OAL"
  • OAL"
JAW CAP."
  • JAW CAP."
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND OAL" JAW CAP." MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.211.87, 70.132.60.72:30