Digital Torque Wrenches

Digital Torque Wrenches

Digital Torque Wrenches And Torque Adapters Are Used For Applications Where Precision Is A Concern.

Digital Torque Wrenches And Torque Adapters are made solidly for long lasting durability. Features operation in both clockwise and counter-clockwise directions for increased versatility. LCD display with kg-m, N-m, in-lb and fl-lb measurements for ease of use. Audible buzzer torque confirmation and anti-slip grip for added safety. Standard functions include torque setting, measurement setting and mode setting for added reliability. Drive size is 3/8 or 1/2 inch. Torque range and battery type vary per model. Free Shipping on select models.


* FREE Shipping on these items

Customers Who Viewed This Also Viewed

DRIVE SIZE"
  • DRIVE SIZE"
"/LB (MIN)
  • "/LB (MIN)
"/LB (MAX)
  • "/LB (MAX)
FT/LB (MIN)
  • FT/LB (MIN)
FT/LB (MAX)
  • FT/LB (MAX)
GRADUATION FT/LB
  • GRADUATION FT/LB
OAL"
  • OAL"
COMPARE TORQUE
BRAND DRIVE SIZE" "/LB (MIN) "/LB (MAX) FT/LB (MIN) FT/LB (MAX) GRADUATION FT/LB OAL" MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

34.229.24.100, 34.226.14.105:26