DeWalt Flexvolt Miter Saws

DeWalt Flexvolt Miter Saws

DeWalt DHS790AT2 Flexvolt 120V Max 12" Double Bevel Compound Sliding Miter Saw Kit 2 Batteries

The DHS790AT2 offers flexible power options - corded for unlimited runtime or cordless for portability powered by DEWALT brushless motor technology. Accuracy is delivered through adjustable miter scale with 11 positive stops and high visibility bevel scale the CUTLINE(TM) blade positioning system. The Kit Includes 2 60V MAX lithium ion battery packs, a dual port fast charger, and the DC120A corded power supply.

Features:

  • Flexible power options - corded or cordless
  • Accuracy - Cutline blade positioning system and highly visible miter and bevel scales
  • Runtime - Up to 289 cross cuts in 31/4" base molding
  • Portability - Compact design weighs only 56lbs.
Includes:

  • DHS 790 Miter Saw
  • 2 60V MAX Lithium Ion Batteries
  • Dual Port Fast Charger
  • DCA 120V MAX Corded Power Supply
  • 12" Blade
  • Blade Wrench
  • Dust Bag


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE INCLUDES RPM BLADE DIA." IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.211.87, 54.182.230.77:27