Rigid Steel Containers

Rigid Steel Containers

Rigid Steel Containers With Two Drop Gates Are Used For Warehouse And O ther Commercial Storage Applications.

Rigid Steel Containers are made of steel & wire Mesh Sides with an enamel finish for long lasting durability. Containers measure 40-1/2" x 34-1/2" x 32" High. and have a load capacity of 3200 lbs. Maximum stack height is 5 Containers. Stack Height 3 High for Truck Shipments. Inside Usable Volume is 18 Cubic Feet. Half-Drop Gates on Both of the 34 1/2" Sides. 108 Containers fit on Full 53' Truckload. Inter-Stackable with other containers. Available in Blue or Gray


TYPE
  • TYPE
OUTSIDE L"
  • OUTSIDE L"
OUTSIDE W"
  • OUTSIDE W"
OUTSIDE H"
  • OUTSIDE H"
INSIDE L"
  • INSIDE L"
INSIDE W"
  • INSIDE W"
INSIDE H"
  • INSIDE H"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OUTSIDE INSIDE
TYPE L" W" H" L" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.14.134:44