Therma-cel & Fiberglass Pipe Insulation

Therma-cel & Fiberglass Pipe Insulation

Therma-cel Foam Pipe insulation is made of Flexible polypropylene material, used to cover your cold water, refrigeration and air conditioning pipes. This will help in preventing condensation, the formation of ice and heat gain. Therma-cel insulation is flexible and comes pre-slit for easy installation on existing pipes. Fiberglass pipe insulation is high temp resistant and perfect for use on iron, copper and pvc pipes in high temp areas such as power plants, industrial facilities and commercial spaces and also on in homes with gas or oil boilers. Fiberglass insulation is durable and mold resistant and is easily sealed without tape or staples


COMPARE 1 2 3
L" W" H" INSIDE DIAMETER " THICKNESS " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.183.183:44