Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Strip Surge Protectors

Power Strip Surge Protectors

Power Strip Surge Protectors protect Offices, Classrooms, Computer Labs And More from Unexpected Rises in voltage.

Power strip surge protectors have EMI/RFI noise reduction to guard against data disruption due to electromagnetic or radio frequency interference. .Protectors include indication light for easy status reading. Low-profile build saves space. and 20.

  • Protects electronic equipment from damage caused by unexpected rises in voltage
  • Receptacles range from 4 to 24
  • Strip lengths range from 8" to 77"
  • Cord lengths range from 2' to 25'
  • Amps are 3, 4, 15.
  • Materials are aluminum, metal, or plastic to provide long lasting durability
  • Other dimensions vary per model



BRAND
  • BRAND
RECEPTACLES
  • RECEPTACLES
STRIP LENGTH INCHES
  • STRIP LENGTH INCHES
CORD LENGTH FEET
  • CORD LENGTH FEET
AMPS
  • AMPS
JOULES / MAX CURRENT
  • JOULES / MAX CURRENT
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 60 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MFG PART # RECEPTACLES STRIP LENGTH INCHES CORD LENGTH FEET AMPS JOULES / MAX CURRENT CONSTRUCTION IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 60 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.232.54:66