Wika® One Piece Forged Brass Hydraulic Gauges

Wika® One Piece Forged Brass Hydraulic Gauges

Wika® One Piece Forged Brass Hydraulic Gauges Are Used For Applications Involving Severe Vibration Or Pulsation.

Gauges feature brass cases painted with gold. Copper alloy wetted parts. Acrylic window. White aluminum dial with black aluminum pointer. Integral Bourdon tube is soldered or brazed directly into the one-piece case/socket. Glycerine filling offers constant lubrication and protection from vibrations. Ambient operating temperature range is -4 to 140°F. Gauge sizes are 2-1/2” or . Available connections are 1/4” NPT or 1/2” NPT.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.20.57:101