Ventamatic® Solar Ventilation Systems

Ventamatic® Solar Ventilation Systems

Solar Ventilation Is An Used Way To Regulate Attic Temperatures While Lowering Electrical Costs.

Solar Ventilation harnesses the power of solar energy through the Solar Panel and transfers it to a motorized ventilator to remove hot air. Available in Roof Mount and Gable Mount units these ventilators feature a 12.6 watt, 18 volt thermally protected DC motor. 13" high-efficiency fan blades provide up to 1,000 CFM, sufficient for a 1,550 sq ft. attic. Additional Solar Panels are easily linked and will increase the CFMs of your fan.


COMPARE
BRAND PART # TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.212.152:24