Accuform Cable Lockout Devices

Accuform Cable Lockout Devices

Accuform Cable Lockout Devices Prevent Equipment Access For Plumbing, Maintenance, and Repair Applications.

These Accuform cable lockout devices are designed to lockout multiple devices at once for added security. The polycarbonate construction is strong, durable, and impact resistant for heavy duty working conditions. The red octagon shape reinforces the lockout STOP notification. OSHA approved.

  • Polycarbonate construction
  • Octagon shape
  • Available styles are Stopout® Cinch Cable Lockout and Stopout® Twist ‘N Lock Cinch Lockout Hasp
  • Type is LOTO Device


COMPARE
MFG PART # DESCRIPTION TYPE CONSTRUCTION WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.31.145, 70.132.33.74:26