Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fluke 805 Vibration Meter

Rollover image to zoom in

Click image to enlarge

Fluke 805 Vibration Meter

Item #: WBM1604653

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,550.00
Product Information
Customer Review
Product Q&A
Accessories
Fluke 805 Vibration Meter

The Reliable, Repeatable, Accurate Way to Check Bearings and Overall Vibration.Make go or no-go maintenance decisions with confidence. The Fluke 805 Vibration Meter is the most reliable vibration screening device available for frontline mechanical troubleshooting teams that need repeatable, severity-scaled readings of overall vibration and bearing condition.

A meter not a pen that measures overall vibration as well as specific variables like bearing condition and temperature, to provide a more complete picture. A combination vibration and force sensor tip that compensates for user variance (force or angle) yielding accurate, repeatable readings. A four-level severity scale and onboard processor calculate bearing condition and overall vibration using easy-to-understand textual alerts (Good, Satisfactory, Unsatisfactory, Unacceptable). Sensor sensitivity can read a wide range of frequencies (10 to 1,000 Hz and 4,000 to 20,000 Hz) covering most machine and component types.Straight-forward user interface that minimizes the user inputs to RPM range and equipment type.

Features:

  • Innovative sensor design helps minimize measurement variations caused by device angle or contact pressure
  • Consistent data quality at both low and high frequency ranges
  • Four-level scale indicates severity of problems for overall vibration and bearing condition
  • Exportable data via USB
  • Trending in Microsoft Excel using built-in templates
  • Overall vibration measurement (10 Hz to 1,000 Hz) for acceleration, velocity and displacement units of measurement for a wide variety of machines
  • Crest Factor+ provides reliable bearing assessment using direct sensor tip measurements between 4,000 Hz and 20,000 Hz
  • Colored lighting system (green, red) and on-screen comments indicate how much pressure needs to be applied to take measurements
  • Temperature measurement with Infrared Temperature Sensor increases diagnostic capabilities
  • On-board memory holds up to 3,500 measurements
  • Audio output for listening to bearing tones directly
  • External accelerometer support for hard to reach locations
  • Flashlight for viewing measurement locations in dark areas
  • Large screen with high resolution for easy navigation and viewing

Product Specifications

    • MANUFACTURERS PART NUMBERFluke 805
    • PACKAGE QUANTITY1
    • BRANDFluke

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.17.239:103