Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Rollover image to zoom in

Click image to enlarge

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Item #: WBB980714

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($106.50)

List Price: $21.50 Save up to 17%
Price: $17.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

The Goss BG-1 is perfect for construction, woodworking, or residential applications. The metal nozzle is crafted to fit on the end of an air compressor hose, and blows a regulated channel of air, with an action lever that can control air stream. The Goss BG-1 is compliant with OSHA standards and regulations.

Product Specifications

    • APPLICATIONWoodworking / Construction / Residential
    • DESCRIPTIONNitrogen Blow Gun
    • MANUFACTURERS PART NUMBERBG-1
    • APPROVALSOSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!