Workbench Risers

Workbench Risers

Workbench Risers

Add space to any workbench! Comes with or without electrical connections. Standard Riser is 10-1/2"D x 12"H with a 2" high backstop. Power riser is 15" D x 18"H with a 2" high back stop. Fits workbench sizes of 48, 60, 72, and 96 inches. Power risers are ready to use and require no electrician for set up. A removable 9-1/2 ft cord and plug is included. Available in black and gray powder coat finish.


TYPE
  • TYPE
BENCH WIDTH"
  • BENCH WIDTH"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE BENCH WIDTH" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.24.41, 70.132.60.72:22