Sump Pump Switches

Sump Pump Switches

Sump Pump Switches Are Used For On/Off Control Of Sump Pumps.

Sump Pump Switches start an electric motor on liquid level rise and stop the motor on liquid level drop. The control cuts in when upper weight is submerged approximately halfway, and cuts out when lower weight is approximately half-exposed. Each switch includes 36 in. cable and (2) two weights. Equipped with a power cord and a piggyback style plug for ease of use. Available in several models with Clamp or Bracket mount type.


COMPARE
DESCRIPTION MOUNT TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.8.44:60