Andersen Sure Stride and Sure Stride Plush Disposable Mats

Andersen Sure Stride and Sure Stride Plush Disposable Mats

Andersen Sure Stride and Sure Stride Plush Disposable Mats Reduces Trips and Provides a Safe Walking Surface.

Andersen Sure Stride and Sure Stride Plush Disposable Mats are certified high traction by the National Floor Safety Institute (NFSI) for safe surfaces in buildings, offices, work areas, and more. Low profile design reduces tripping hazards. Adhesive backing keeps mats flat and in place. Carpet surfaces have a moisture barrier and are treated with anti-microbial to keep carpets sanitary. Standard and Plush disposable mat styles available.

  • Mats are made from durable post-consumer recycled PET fiber for long lasting durability
  • Moisture barrier keeps liquids from soaking through to the floor, and is easy to clean
  • Installation is quick and easy
  • Cut individual mats as needed from roll for custom size
  • High performance for 3-6 months under normal use
  • Thickness is 1/4"
  • Width is 36"
  • Roll lengths are 30" or 100"
  • Mat color is charcoal


COMPARE DIMENSIONS
ITEM DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.105.6:27