Global Industrial Complete Electric Packing Workbench with Riser & Lower Shelf Kit
Complete Electric Packing Workbench With Riser and Lower Shelf Kit Provides an Accessible Work Area For Assembly, Repair, Residential, and Other Environments.The complete electric packing workbench with riser and lower shelf kit gives you a fully functional workspace with multiple storage options to suit all of your needs. The heavy-duty 2" square, steel tubular legs are both durable and adjustable for user versatility. The adjustable leveling floor glides and foot plates are designed for stable floor anchoring. The workbench has a 5,000 lb. weight capacity that should be evenly distributed for reliable support. The blue powder coat finish prevents rust and oxidation for lasting corrosion resistance. The lower shelf kit provides out of the way storage for tools, boxes, and other equipment. The riser kit includes uprights, a bin rail, a reel holder, shelves, and LED light kit. Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord. Multiple top options are available.
- Steel tubular legs
- Adjustable floor glides/foot plates
- 5000 lbs. weight capacity
- Powder coat finish
- Available bench top types are ESD Safety Edge, ESD Square Edge, Maple Butcher Block Safety Edge, Maple Butcher Block Square Edge, Plastic Laminate Safety Edge, and Plastic Laminate Square Edge
close ➡