Built-Rite Complete Packing Benches

Built-Rite Complete Packing Benches

Built-Rite Complete Packing Benches are Fully Accessorized Packaging Workstations.

Complete Packing Benches are available with maple butcher block tops or plastic laminate tops. Benches have leveling glides for uneven floors, under bench mounted tissue shelf, lower carton shelf, overhead frame, and bin rail to provide optimum effectiveness. 4-outlet power strip, catalog shelf, overhead carton shelf, roll holder, 4' LED suspended light and articulating flat screen monitor arm also included. Benches are available at 30" depths, and either 60" or 72" widths. Manually adjusted heights range from 31-37". Available top colors are Maple or White.


W"
  • W"
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS TOP
W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.210.158.163, 70.132.60.141:31