Heavy Duty Electric Mobile Packing Workbench

Heavy Duty Electric Mobile Packing Workbench

Heavy Duty Electric Mobile Packing Workbench Is Used For Mailrooms, Small Businesses, Gift Wrapping Stations And Storage Of Packaging Supplies.

Heavy Duty Electric Mobile Packing Workbench is made of 14 gauge tubular steel for long lasting durability and strength. 5" phenolic swivel casters with brakes attached to 2" square legs provide mobility and locking capability. 36" high bench top with 2000 lb. capacity provides strong, sturdy work surface. Workstation features a 15" deep shelf below bench top for convenient storage. Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord. Bench top types are Butcher Block, ESD, and Plastic Laminate which are available with Square Edge or Radius Safety Edge. Color is Blue. Dimensions vary per model.


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.90.207.89, 70.132.60.141:22