Pro-Line Complete Packaging Workbenches

Pro-Line Complete Packaging Workbenches

Pro-Line Complete Packaging Workbenches are used in Packaging Applications for Shipping, Warehouse, Assembly Line, and more.

The two Pro-Line series available are the Complete Packaging Bench (CBD) Series that have welded tubular legs, or the Packing Tables (IWB) that have open channeled bolt-together legs. These Pro-line complete packaging workbenches are designed to store and organize your packaging equipment and materials for ready to use access. The full width storage shelf under the countertop has a 4"H clearance for small tool and supply storage. The lower shelf includes dividers for storing boxes, cartons, large envelopes, and other items. The bench legs are height adjustable to support multiuser working heights. The upright kit allows easy installation and height adjustment of overhead storage accessories. The steel frame construction is both strong and sturdy for years of dependable service. Includes adjustable leveling feet for support over uneven surfaces. Top construction options are ESD Square Edge, Maple Butcher Block Square Edge, Particle Board Safety Edge, and Plastic Laminate Square Edge. Available widths are 60" and 72". Adjustable bench height ranges include 30"-36" and 42"-48". Ground kits are included with only ESD bench top models. Available color finishes are maple, natural, and white.


W"
  • W"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS TOP
W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.174.51.80, 54.239.145.71:32