Global Industrial Pre-Configured Packing Workbench with Riser
Pre-Configured Packing Workbench with Riser Provides a Convenient Workspace For Assembly, Repair, Residential, and Other Applications.The pre-configured packing workbench with riser gives you a fully functional work area with multiple storage areas for all of your needs. The heavy-duty 2" square, steel tubular legs are strong and adjustable to fit your optimal working height. The adjustable leveling floor glides and foot plates are designed for stable floor anchoring. The workbench has a 5,000 lb. weight capacity that should be evenly distributed for reliable support. The blue powder coat finish prevents rust and oxidation for lasting dependability. The riser kit includes uprights, a bin rail, a reel holder, shelves, and a 60"W LED light kit. Multiple top options are available.
- Steel tubular legs
- Adjustable floor glides/foot plates
- 5000 lbs. weight capacity
- Powder coat finish
- Bench top types are ESD Safety Edge, ESD Square Edge, Maple Butcher Block Safety Edge, Maple Butcher Block Square Edge, and more
- Riser kit
close ➡