Open Leg Industrial Workbench

Open Leg Industrial Workbench

Open Leg Industrial Workbenches Are Used For Heavy Duty Commercial And Industrial Productivity Applications.

Open Leg Industrial Workbenches are constructed of rugged solid steel framing for long lasting durability and dependability, even in the harshest environment. These workbenches have a weight capacity of 2000 lbs., are 30" deep and 37-1/4" in height with a powder blue finish. Tops available are Hardwood Butcher Block and Plastic Laminate over Wood Core.


COMPARE DIMENSIONS
W" D" H" CAPACITY TOP CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.80.177.176, 70.132.33.74:35