Call us 7 days a week
Technical Workbenches with Panel Leg And Cabinet Pedestal Are Used For Commercial And Industrial Productivity Applications.
Technical Workbenches are constructed of solid steel for long lasting durability and dependability. Provides functional versatility with one panel leg and one narrow width cabinet pedestal with 3 or 4 drawers. These workbenches have a weight capacity of 1000 lbs., are 30" deep and 37-1/4" in height and have a powder blue finish. Available in 60" or 72" widths. Tops available are Hardwood Butcher Block and Plastic Laminate over Wood Core.