Lockable Extension Cords

Lockable Extension Cords

Century Wire and Cable's Prolock™ Lockable Extension Cords Provide A Safe Way To Lock Your Cords Together Without Cord Tying.

Lockable Extension Cords eliminates dangerous cord tying because it safely locks your cords together. The locking device is rated for 80 lbs. tensile strength. All cords are standard 3 prong 15A-125V and will not pull out once locked. They come with an easy, quick release cord collar with clear power check lighted ends. The cords have a crack resistant polycarbonate body and maintain working flexibility in temperatures well below freezing. The available colors are blue, orange and green. The available gauges are 10, 12 & 14. Cord lengths are 50' and 100'.


Customers Who Viewed This Also Viewed

CORD LENGTH FEET
  • CORD LENGTH FEET
GAUGE
  • GAUGE
COLOR
  • COLOR
COMPARE
BRAND MFG. PART # CORD LENGTH FEET GAUGE AMPS VOLTAGE CORD JACKET COLOR PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.216.155:104