Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes

Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes

Virco® - Activity Tables With Adjustable Legs - Choice Of Shapes. These Tables Are Especially Great For Cooperative Learning Environments.

These versatile activity tables are used for the home, in classrooms, training rooms, workrooms and mailrooms. Sturdy 1-1/8" thick table top features a high-pressure laminate finish. Table edges are cushioned with protective T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" or 22" to 30" in 1" increments. Available in any sized for any setting.


SHAPE
  • SHAPE
TOP
  • TOP
L"
  • L"
W"
  • W"
COMPARE COLOR DIMENSIONS
SHAPE TOP L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.68.137:46