Tilting & Angular Vises

Tilting & Angular Vises

Tilting And Angular Vises Are Used For Securing Materials When Drilling, Boring, Grinding, Shaping Or Milling.

Tilting And Angular Vises are made with alloy, cast iron and steel for long lasting durability and dependability. Industrial angle vise provides 90 degree indexing from horizontal to vertical for fast adjusting and lock down with angled drilling and tapping applications. High precision tilting vise accurately moves work pieces with 45 degree tilting range on either side and 90 degree vertical indexing. Jaw widths are 2, 3, 4, 5, and 6 Inches. Throat depths range from 1 to 2 Inches. Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
SIZE
  • SIZE
JAW WIDTH
  • JAW WIDTH
THROAT DEPTH
  • THROAT DEPTH
BASE
  • BASE
COMPARE
BRAND DESCRIPTION TYPE SIZE JAW WIDTH THROAT DEPTH BASE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.196:46