WORLD DRYER® SMARTDRI™ AUTOMATIC HAND DRYERS
Polished Chrome Aluminum 120V
SMARTdri™ hand dryers combine powerful air performance and energy efficiency with low cost-in-use. Energy efficient, hygienic hand dryer offers a 10 second drying time, which is 3 times faster than traditional hand dryers. Flexible controls allow customizing of air flow, sound quality and heating options to fit any application. Touch free hand dryers provide a 99% cost savings over paper towels. Automatic operation for touch free use helps increase hygiene in public restrooms. Features 3-speed motor control and selectable heating options. Cover is made using die-cast aluminum finished with chrome plated finish. Nozzle is made using die-cast zinc alloy. Thermally protected, brush-type motor delivers 100 CFM air flow at 23,400 RPM. 400 watt heating element is made of Nichrome wire and features thermal cutoff for safety. Infrared sensor for automatic operation. Wall mounting plate is made of die-cast aluminum. UL listed. GreenSpec® listed.
World Dryer Smartdri Hand Dryer 120V - Polished Chrome Aluminum - K-70A2
Model #: WB260859A
MPN #: K-970A2
World Dryer Smartdri Hand Dryer 120V - Polished Chrome Aluminum - K-70A2
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759