Fract. HP DC Dr.-NEMA 4/12NEMA 4X Encl. for 25XG-E ser
Dual voltage - 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave)1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration. Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, knob and dial included. Power on/off switch (enclosed models) 50:1 speed range. Overload capacity: 150% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12
Fract. HP DC Dr.-NEMA 4/12NEMA 4X Encl. for 25XG-E ser
Model #: WBB351941
MPN #: 251G-12E-4X
Fract. HP DC Dr.-NEMA 4/12NEMA 4X Encl. for 25XG-E ser
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759