Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




2 HP Dr.Pow. Int. Rly Chassis-4-20mA Auto/Man Sig Foll-500 ser Rev.

Model #: WBB351943

MPN #: 530BRC-7-36M

2 HP Dr.Pow. Int. Rly Chassis-4-20mA Auto/Man Sig Foll-500 ser Rev.

Product Description

2 HP Dr.-Pow. Int. Rly Chassis- 4-20mA Auto/Man Sig Foll-500 ser Rev.

Dual 120/240 VAC, 50/60Hz via slide selector switch. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave) 1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration (0.3 to 12 sec.) Adjustable Linear Deceleration (0.6 to 12 sec.) Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, dial and knob included. 50:1 speed range. Overload capacity: 200% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759