Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell L404F1102 - Pressuretrol Controller

Model #: WBM1575952

MPN #: L404F1102

Honeywell L404F1102 - Pressuretrol Controller

Product Description

Honeywell L404F1102 - Pressuretrol Controller

The Honeywell L404F1102 Pressuretrol Controller, comes with Auto recycle, 10 psi to 150 psi. This control provides operating control with automatic limit protection for pressure systems up to 300 psi (2068 kPa). Features: The L404F1102 is to be used with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element. Models have snap-acting switching to open or close a circuit on pressure rise and adjustable differentials. Adjustments are made by screws on top of case. Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case. Ground screw terminal.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759