Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell RM7823A1016 Flame Switch with two SPDT outputs

Model #: WBM1575954

MPN #: RM7823A1016

Honeywell RM7823A1016 Flame Switch with two SPDT outputs

Product Description

Honeywell RM7823A1016 Flame Switch with two SPDT outputs

Honeywell RM7823A1016 Microprocessor-based integrated flame switch. Used to detect flame using rectification, ultraviolet (UV) or infrared (IR) source Provides safety level, functional capability & features beyond conventional controls. Fits any 7800 Series Amplifier to provide relay action from two single pole, double throw (SPDT) relays when flame is present or not present. RM7823A and EC7823 are a flame detector relays only. Suitable primary control must be used to provide safe-start check, safety lockout, load switching and other functions required in flame safeguard systems. Three LEDs to indicate power, flame and alarm. Access for external electrical voltage checks. Nonvolatile memory. Shutter drive output. Compatible with existing Honeywell flame detectors.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759