Honeywell Q624A1014 120 Vac, 50/60 Hz Gas Ignition Transformer
Used to ignite pilots on commercial or industrial gas burners. ÂIgnite gas pilots with spark gaps up to 1/4 in. (6.5 mm). ÂReliable light off with 15,000 peak voltage. ÂPrevent detection of the ignition spark when properly applied in a flame detection system with the C7027, C7035 or C7044 Minipeeper Ultraviolet Flame Detector. ÂFor use only in interrupted ignition applications. ÂMount in same space used by conventional ignition transformer. ÂLight 3 lb weight versus 8-1/2 lbs. (3.9 kg) for standard transformers
Honeywell Q624A1014 120 Vac, 50/60 Hz Gas Ignition Transformer
Model #: WBM1576000
MPN #: Q624A1014
Honeywell Q624A1014 120 Vac, 50/60 Hz Gas Ignition Transformer
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759