Honeywell M7415A1006 - Actuator, 24 Vac Spring Return Foot Mounted
The Honeywell M7415A1006 is a 25 lb-in. spring return damper actuator which provides two-position, three-position, floating, or modulating control of economizer systems, ventilation dampers and combustion air dampers used in residential or commercial HVAC equipment. Features: The Honeywell M7415A1006 synchronous motor provides quiet efficiency. Spring returns motor shaft to normal position on power interruption. The high impact, glass-fiber reinforced plastic case is rugged, lightweight and corrosion resistant. Uses Q298B Linkage.
Honeywell M7415A1006 - Actuator, 24 Vac Spring Return Foot Mounted
Model #: WBM1576001
MPN #: M7415A1006
Honeywell M7415A1006 - Actuator, 24 Vac Spring Return Foot Mounted
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759