Honeywell M9164D1009 - Modutrol Actuator, 24V Non-Spring Return Foot Mounted
The Honeywell M9164D1009 is a non-spring return modulating proportional control actuator motor used with controllers that provide a Series 90 output to operate dampers or valves. Features: The Honeywell actuator M9164D1009's integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position. The motor and circuitry operate from 24 Vac. Quick-connect terminals are standard while a screw terminal adapter is available, as is an adapter bracket for matching shaft height of older motors. These motors have field adjustable stroke (90 to 160 degrees) and the integral auxiliary switches are available factory mounted, or can be field added. The M9164D1009 has dual shafts (slotted and tapped on both ends) and auxiliary switch cams. Fixed torque throughout the entire voltage range.
Honeywell M9164D1009 - Modutrol Actuator, 24V Non-Spring Return Foot Mounted
Model #: WBM1576006
MPN #: M9164D1009
Honeywell M9164D1009 - Modutrol Actuator, 24V Non-Spring Return Foot Mounted
This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759