Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell M9174C1025 - Modutrol Actuator, 120V Non-Spring Return Foot Mounted 75 lb-in. Torque

Model #: T9FM1576010

MPN #: M9174C1025

Honeywell M9174C1025 - Modutrol Actuator, 120V Non-Spring Return Foot Mounted 75 lb-in. Torque

Product Description

Honeywell M9174C1025 - Modutrol Actuator, 120V Non-Spring Return Foot Mounted 75 lb-in. Torque

The Honeywell M9174C1025 is a non-spring return modulating proportional control motor used with controllers that provide a Series 90 output to operate dampers or valves. Features: The Honeywell Actuator M9174C1025's integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position. The motor and circuitry operate from 24 Vac. Quick-connect terminals are standard while a screw terminal adapter, and an adapter bracket for matching shaft height of older motors, are both available. These motors have field adjustable stroke (90 to 160 degrees) and the integral auxiliary switches are available factory mounted, or can be field added. The M9174C1025 has dual shafts (slotted and tapped on both ends) and auxiliary switch cams. Fixed torque throughout the entire voltage range.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759