Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell M9184D1021 - Actuator, Non-Spring Return Foot Mount

Model #: WBM1576016

MPN #: M9184D1021

Honeywell M9184D1021 - Actuator, Non-Spring Return Foot Mount

Product Description

Honeywell M9184D1021 - Actuator, Non-Spring Return Foot Mount

The Honeywell M9184D1021 24V Non-Spring Return Foot Mounted Actuator comes with 150 lb-in. torque. Used with controllers that provide a Series 90 output to operate dampers or valves. Features: The M9184D1021 includes an integral junction box which provides NEMA 3 weather protection if motor is mounted in the upright position. The motor and circuitry operate from 24 Vac. Quick-connect terminals are standard; while a screw terminal adapter is available. Adapter bracket for matching shaft height of older motors is also available. These motors have field adjustable stroke (90 to 160 degrees) and integral auxiliary switches are available factory mounted, or can be field added. All models have dual shafts (slotted and tapped on both ends),auxiliary switch cams, and fixed torque throughout the entire voltage range.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759